• The item cannot be ordered due to missing prices.

Internal micrometer 30-40 mm

Article no.: 428990 30-40

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer's standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer's standard
Measuring range 30 mm - 40 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.006 mm
Dimension a 0.5 mm
Standard measuring depth 97 mm
Measuring depth with extension 247 mm
Measurement technology analogue
Setting ring ⌀ 40 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 428990 30-40
EAN / GTIN 4045197274243
Manufacturer number 428990 30-40

Description

Version:

Satin chrome plated scales and operating parts (from ⌀ 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from ⌀ 12 with carbide jaws).

Supplied with:

Setting ring (for adjustment) and extension.

Optional extras:

Extension No. 428993, setting rings No. 484030.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart