{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | Size 6-12 mm | |
Length | 75 mm | |
Type of product | Extension |
Article number | 428950 6-12 | |
EAN / GTIN | 4059192010508 | |
Manufacturer number | 4190090 |
This article |
Recommendations |
|
---|---|---|
Extension for internal micrometer, Type: 6-12 |
||
Length | 75 mm | 100 mm |
Measuring range | Size 6-12 mm | Size 6−8 to 10−12 mm |
Type of product | Extension | Extension |