{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 100 mm - 200 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.006 / 0.007 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Setting ring ⌀ | 125 / 175 mm | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428803 100-200 | |
EAN / GTIN | 7630041108231 | |
Manufacturer number | 00812600 |