• The item cannot be ordered due to missing prices.

XT internal micrometer set 50-100 mm

Article no.: 428550 50-100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 50 mm - 100 mm
    Micrometer barrel graduations 1/50 mm
    Measurement technology analogue
    Number of micrometers 3
    Number of setting rings 2
    Setting ring ⌀ 65 / 80 mm
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428550 50-100
    EAN / GTIN 5051102077785

    Description

    Version:

    3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.

    Application:

    Blind holes and through holes, centring edges.

    Supplied with:

    Internal micrometers No. 428500 and setting rings with UKAS test certificate.

    Optional extras:

    Setting rings No. 484030, extension No. 428510.

    Spare part:

    Micrometer heads No. 428605.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart