• The item cannot be ordered due to missing prices.

Multimar universal measuring instrument 610-1015 mm

Article no.: 428051 610-1015
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Multimar
    Measuring range 610 mm - 1,015 mm
    Span of measurement 12 mm
    Application range internal 610 mm - 1,015 mm
    Application range external 580 mm - 985 mm
    Packaging sturdy box
    Type of product universal gauge unit

    Identification numbers & Classifications

    Article number 428051 610-1015
    EAN / GTIN 4059192024925

    Description

    Version:

    Strong tubular structure, ground and hard chrome-plated. Two caliper jaws for holding various measuring tips. Measuring range can be extended by 75 mm by reversing the caliper jaws. Can be used with any dial indicator or precision dial indicator with shank ⌀ 8 h 6 mm (supplied without dial indicator).
    • High measuring reliability and repetition accuracy thanks to high-precision ball bearing guide.
    • Heat protection handles
    • Gauging force direction selectable for external and internal measurement.
    • Constant gauging force ensured by built-in gauging force spring.
    • Movable measuring arm mounted on high-precision ball track for low play and low friction.
    • Strong pillars, ground and chrome-plated.
    • Easy assembly using base and mounting blocks.

    Application:

    • External and internal dimensions.
    • External and internal threads.
    • Centring rings
    • Narrow shoulders, recesses and slots.
    • External and internal cones.
    • External and internal splines, and much more.

    Note:

    Up to measuring range 2500 mm available with CFK lightweight tube on request.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart