• The item cannot be ordered due to missing prices.

Extension for internal micrometer 400 mm

Article no.: 427950 400

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    15 mm
    Length 400 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 427950 400
    EAN / GTIN 4059192005757
    Manufacturer number 4167034

    Description

    Version:

    The extensions consist of cylindrical gauge blocks on spring mountings in the satin chrome-plated outer sleeves. The probe faces are under the same measuring pressure.

    Application:

    To extend the measuring range to maximum 2500 mm.

    Suitable for:

    Internal micrometer No. 427900.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart