• The item cannot be ordered due to missing prices.

Indicating snap gauge, Measuring range: 25-60mm

Article no.: 424900 25-60

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm - 60 mm
Plane parallelism of measuring faces 2 µm
Flatness of measuring faces 0.2 µm
Contact point travel 2 mm
Gauging force 7.5 N
Measuring face ⌀ 9 mm
Measurement technology analogue
Packaging sturdy box
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 424900 25-60
EAN / GTIN 4059192017606
Manufacturer number 4450001

Description

Version:

Powerful, forged steel frame with thermal insulation. Anvils made of stainless, hardened steel. Anvil spring mounted, can be pulled back by a lever to insert the component. Anvil adjustable over the measuring range by rack and knurled screw. Setting by gauge blocks. Adjustable centring back-stop for setting component centre. Constant gauging force ensured by built-in gauging force spring. Can be used with all dial gauges (not included in the price) with 8 mm clamping shank. Precision dial comparators No. 434674 size 25/0.5 and size 50/1 are preferred. Out-of-tolerance component values can be read numerically on the dial indicator.
With carbide-tipped measuring faces. For cylindrical parts such as shafts, bolts, and shanks, for measuring thickness and length.

Supplied with:

Without dial indicator, with a wooden box.

Optional extras:

Setting dimensions, precision dial comparator No. 434674. Cast stand, measuring instrument holder type Fk for transmitting the lifting movement in the measurement axis, measuring probes.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart