• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 0-25mm

Article no.: 423010 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 25 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.5 mm
Spindle pitch 0.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification & Classification

Article number 423010 0-25
EAN / GTIN 4045197204066
Manufacturer number 423010 0-25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With conical anvil for measuring the wall thickness of pipes and other curved parts. Measuring spindle with carbide-tipped anvils, anvil ⌀ 8 mm, hardened. With hand temperature insulated frame, locking lever, and high quality ratchet.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart