• The item cannot be ordered due to missing prices.

External blade micrometer 25-50 mm

Article no.: 421896 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 25 mm - 50 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Spindle ⌀ 6.35 mm
    Spindle pitch 0.5 mm
    Flat blade anvils width 0.75 mm
    Flat blade anvils length 6.5 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product External micrometer

    Identification numbers & Classifications

    Article number 421896 25-50
    EAN / GTIN 4946368847320
    Manufacturer number 122-102-10

    Description

    Version:

    With non-rotating spindle and flat blade anvils. Measuring spindle and anvil of hardened steel, controls and reading parts satin chrome-plated.

    Supplied with:

    From size 25-50 including 1 setting standard.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart