• The item cannot be ordered due to missing prices.

Micrometer setting standard 2

Article no.: 421150 2

Select article variation and quantity

overall length Unit price incl. VAT
  • Standard: DIN 863

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
overall length 2 mm
Type of product External micrometer setting gauge

Identification numbers & Classifications

Article number 421150 2
EAN / GTIN 4045197882547
Manufacturer number 421150 2

Description

Version:

Setting standard with precision lapped measuring faces. With hand temperature insulation and actual value legend.

Application:

For setting external micrometers and for general inspection work.

Note:

Adjustment range up to 78 inches on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart