{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 100 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Number of micrometer standards | 3 | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 420800 0-100 | |
EAN / GTIN | 4946368661896 | |
Manufacturer number | 102-911-40 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() External micrometer set 0-100 mm |
||||
Number of micrometer standards | 3 | 3 | 3 | 3 |
Measuring range | 0 ;100 | 0 ;100 | 0 ;100 | 0 ;100 |
Micrometer barrel graduations | 1/50 | 1/50 | 1/50 | 1/50 |
Standard | DIN 863 | DIN 863 | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue | analogue |
Type of product | External micrometer | External micrometer | External micrometer | External micrometer |