• The item cannot be ordered due to missing prices.

External micrometer 1/100 graduations 0-25 mm

Article no.: 420750 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 25 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/100 mm
    Spindle ⌀ 8 mm
    Barrel ⌀ 30 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 420750 0-25
    EAN / GTIN 4045197203854
    Manufacturer number 420750 0-25

    Description

    Version:

    Precision lapped, carbide-tipped measuring faces.
    Hardened and ground measuring spindle; with locking lever
    With ratchet and hand temperature protection.

    Supplied with:

    From size 25 − 50 supplied with 1 setting standard.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart