{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 100 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measurement technology | analogue | |
Number of micrometers | 4 | |
Number of micrometer standards | 3 | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 420404 0-100 | |
EAN / GTIN | 4045197524836 | |
Manufacturer number | 420404 0-100 |
This article |
Recommendations |
||
---|---|---|---|
External micrometer set, Measuring range: 0-100mm |
|||
Number of micrometer standards | 3 | 3 | 3 |
Number of micrometers | 4 | 4 | 4 |
Measuring range | 0 mm - 100 mm | 0 mm - 100 mm | 0 mm - 100 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm | 1/50 mm |
Standard | DIN 863 | DIN 863 | DIN 863 |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue |