{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 125 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 19 mm | |
Ratchet | yes | |
Measurement technology | analogue | |
Number of micrometer standards | 1 | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420402 125-150 | |
EAN / GTIN | 4045197471598 | |
Manufacturer number | 420402 125-150 |