• The item cannot be ordered due to missing prices.

Measuring tool set, Number of measuring tools: 6

Article no.: 419151 6

Select article variation and quantity

Number of measuring tools Unit price incl. VAT

Availability

  • Packaging: Wooden case
  • Type of product: Measuring tool set

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
‌Number of batteries contained 1
Number of measuring tools 6
Packaging Wooden case
Type of product Measuring tool set

Identification & Classification

Article number 419151 6
EAN / GTIN 4045197973849
Manufacturer number 419151 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Supplied in a wooden case.
1 pc. digital GARANT caliper No. 412680 size 150 mm.
1 pc. GARANT external micrometer No. 420402 size 0 − 25 mm.
1 pc. GARANT bevel square No. 450010 size 100×70 mm, accuracy DIN 875/00.
1 pc. GARANT straight-edge No. 460095 size 100 mm long.
1 pc. GARANT steel rule EG I No. 461770 size 150 mm.
1 pc. precision spring dividers No. 457000 size 120 mm long with interchangeable tips.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart