{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 800 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.06 mm | |
Measurement technology | digital | |
Cross-section measuring beam | 23.5 × 9 mm | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 LR44 | |
Type of product | Depth gauge |
Article number | 418802 800 | |
EAN / GTIN | 4045197529107 | |
Manufacturer number | 418802 800 |