• The item cannot be ordered due to missing prices.

Digital universal caliper DIGI ULISSE I/E 500 mm

Article no.: 417700 500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 500 mm
Measuring range outside 0 mm - 420 mm
Measuring range inside 42 mm - 500 mm
Scale divisions 0.01 mm
Reversible reading mm / inch
Error limit 0.03 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 67
Jaw length 103 mm
Ball ⌀ measuring tips 3 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 417700 500
EAN / GTIN 2050001780072

Description

Version:

Digital universal caliper for a variety of internal and external measurements, with exchangeable measuring tips.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Digital caliper including 1 battery No. 081560 size CR2032.
Interchangeable measuring tips with ball ⌀ 3 mm and clamping sleeve with M2.5 internal thread.

Optional extras:

For size 400 - 650 all replacement and special contact points No. 434900 - 4910 with M2.5 thread can be used, data cable No. 498948.

Note:

Other measuring tips on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart