• The item cannot be ordered due to missing prices.

Digital workshop caliper with measuring tips, Measuring range: 500mm

Article no.: 415350 500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 500 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.06 mm
Interface USB interface; Digimatic interface
Jaw length 150 mm
Internal jaw ⌀ 20 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415350 500
EAN / GTIN 4946368124827
Manufacturer number 551-204-10

Description

Version:

Measured result is displayed in easy-to-read digits.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cables No. 497080 and 497100.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart