• The item cannot be ordered due to missing prices.

Vernier caliper, Measuring range: 1500mm

Article no.: 415196 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 1,500 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Vernier graduations mm/inch yes
Error limit 0.36 mm
Jaw length 200 mm
Internal jaw ⌀ 30 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 5.3 kg
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415196 1500
EAN / GTIN 4062406584283
Manufacturer number 415196 1500

Description

Version:

Vernier and reading face non-glare, satin chromium plated. Measuring faces hardened and ground. Long jaws for measuring large workpieces and workpiece ⌀. With locking screw. Offset and rounded jaw ends for internal measurements.
With fine adjustment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart