{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ±0.02 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.3 | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 40 mm | |
Digit height LCD display | 11.5 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 412845 150 | |
EAN / GTIN | 4062406127374 | |
Manufacturer number | 412845 150 |
This article |
Recommendations |
|
---|---|---|
Digital caliper IP67 with data output including a set of accessories, Measuring range: 150mm |
||
Scale divisions | 0.0005 in | 0.0005 in |
Scale divisions | 0.01 mm | 0.01 mm |
Number of batteries contained | 1 | 1 |
Jaw length | 40 mm | 40 mm |
Depth gauge | rectangular 3.7×1.3 | rectangular 3.7×1.3 |
Packaging | sturdy box | sturdy box |
Measurement deviation E MPE | ±0.02 mm | ± 0.02 mm |