• The item cannot be ordered due to missing prices.

Digital plastic caliper digiMax®, Type: 150D

Article no.: 412830 150D
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Depth gauge: flat
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.05 mm
Depth gauge available yes
Depth gauge flat
Jaw length 40 mm
Digit height LCD display 7.5 mm
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification & Classification

Article number 412830 150D
Copy
EAN / GTIN 4010995294229
Copy
Manufacturer number 29422
Copy

Description

Version:

Non-metallic high-tech material with 50 % fibre content.
Character height 7.5 mm, 5-character digital display
Measuring range 0 – 150 mm.

Supplied with:

1 battery No. 081560 size 357.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart