• The item cannot be ordered due to missing prices.

Digital caliper TWIN-CAL IP67 300 mm

Article no.: 412786 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 300 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.03 mm
    Depth gauge available yes
    Depth gauge rectangular 3.7×1.3
    Interface USB interface; Digimatic interface; TESA Link Connector TLC
    IP Index of Protection IP 67
    Drive roller yes
    Jaw length 64 mm
    Digit height LCD display 11 mm
    Measured value saving once-off setting of the zero position
    Automatic stand-by circuit. yes
    Auto switch-off yes
    Working time 12000 h
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Battery type Button cell
    International size CR2032
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412786 300
    EAN / GTIN 7630041106329
    Manufacturer number 00530323

    Description

    Version:

    Large high-contrast display with 11 mm character height. More than 12,000 hours service life, automatic standby after 10 minutes and automatic shutdown after 2 hours. ABS measurement mode, integral TLC port for data transmission. All-round protection against liquids. Casing with steel protection plate and “Soft Touch” surface.
    With thumb roller.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    External, internal, step and depth measurements.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    Data cable No. 498918, radio No. 498921 size BT.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart