• The item cannot be ordered due to missing prices.

Workshop vernier caliper in lightweight design, Measuring range: 700mm

Article no.: 412770 700
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 700 mm
Vernier 1/20
Error limit 0.09 mm
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measurement technology analogue
all parts hardened
Weight 0.7 kg
Packaging sturdy box
Type of product Workshop calipers

Identification numbers & Classifications

Article number 412770 700
EAN / GTIN 4067263118961
Manufacturer number 412770 700

Description

Version:

Workshop vernier caliper in lightweight design. Parallax-free readings with the highest contrast due to white scaling on black surface. Optimum guidance and sliding characteristics due to internal double Vee guides. Exchangeable measuring jaws made of hardened stainless steel, precision ground.

Optional extras:

Measuring jaws of 125 mm, 150 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart