• The item cannot be ordered due to missing prices.

Digital caliper IP67 with data output 300 mm

Article no.: 412690 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 300 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.03 mm
    Interface RS232C interface; USB interface
    IP Index of Protection IP 67
    Jaw length 64 mm
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412690 300
    EAN / GTIN 4045197949707
    Manufacturer number 412690 300

    Description

    Version:

    Digital calipers to IP67with data output. Easy-to-read, high-contrast LCD display with 11.5mm character height. Very long battery running time due to modern energy-efficient measurement system. The system switches automatically into power-saving mode after 20 minutes; moving the caliper reactivates it. There is no loss of the measurement value or zero point.
    2-component body with easy-grip Haptoprene surface. The calipers are resistant to water, coolant, oil, and dust − even when fitted with a data cable. The measuring faces are precision-lapped. With preset (dimension selection in advance).
    without depth gauge

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032.

    Optional extras:

    Data cable No. 498948, keyboard interface No. 498963.

    Spare part:

    Data output cap No. 412237 size D, battery holder No. 412237 size B.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart