• The item cannot be ordered due to missing prices.

Digital caliper IP67, Measuring range: 300mm

Article no.: 412623 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • IP Index of Protection: IP 67
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
IP Index of Protection IP 67
Jaw length 64 mm
Measured value saving once-off setting of the zero position
Measurement value and zero point preserved after reactivation from standby yes
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412623 300
EAN / GTIN 4946368727912
Manufacturer number 500-708-20

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart