{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Scale chrome plated | yes | |
Measurement deviation E MPE | ± 0.05 mm | |
Depth gauge available | yes | |
Depth gauge | rectangular 3.7×1.4 | |
Locking | Locking screw at top | |
Guidance | Raised slides | |
Jaw length | 40 mm | |
Length of cross tips | 17 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Measurement face | Carbide-tipped anvils | |
Packaging | Wallet | |
Weight | 145 g | |
Type of product | Universal calipers |
Article number | 410300 150HM | |
EAN / GTIN | 4946368110400 | |
Manufacturer number | 530-320 |