• The item cannot be ordered due to missing prices.

Vernier caliper Vernier 1/50 150 mm

Article no.: 410251 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: ISO 13385
  • Depth gauge: flat
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm ISO 13385
Messbereich 0 mm - 150 mm
Scale divisions 0.02 mm
Graduation 1/50 mm
Measurement deviation E MPE ± 0.04 mm
Depth gauge available yes
Depth gauge flat
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal calipers

Identification numbers & Classifications

Article number 410251 150
EAN / GTIN 4059192001582
Manufacturer number 4100650

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Precision lapped measuring faces.
Without inch graduation.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart