• The item cannot be ordered due to missing prices.

Slit vacuum plate, modular S2

Article no.: 385037 S2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 400 mm
Width 300 mm
Height 48 mm
Weight 16 kg
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 385037 S2
EAN / GTIN 2050001948755
Manufacturer number 289470

Description

Version:

High-tensile aluminium. Can be extended using connectors as part of a modular system.
Supplied with ZeroClamp holes, 12M10, pitch 200 mm.

Application:

Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

Supplied with:

1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
1 rubber adapter mat.

Note:

Vacuum clamping plates can be extended using connectors as part of a modular system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart