• The item cannot be ordered due to missing prices.

Vacuum plate with grid R3

Article no.: 385030 R3
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width 400 mm
Height 32.5 mm
Intervals 12.5 mm
Weight 20 kg
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 385030 R3
EAN / GTIN 2050001717498
Manufacturer number 92289

Description

Version:

High-tensile aluminium. Can be extended using connectors as part of a modular system.
Supplied with ZeroClamp holes, 12M10, pitch 200 mm.

Application:

Vacuum clamping of plastic, glass, metals, non-ferrous metals, graphite, and other materials.

Supplied with:

1 hose adapter, 1 connection piece, 7 sealing plugs, 1 plug LW12, 2 clamping claws, vacuum hose (1 m), stop discs.
10 m sealing cord (⌀ 4 mm).

Note:

Vacuum clamping plates can be extended using connectors as part of a modular system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart