• The item cannot be ordered due to missing prices.

Water ring pump, Type: WR2

Article no.: 385025 WR2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 515 mm
Width 572 mm
Height 743 mm
Suction power 48 m3/h
Motor voltage 400 V
Motor power 1.2 kW
Weight 57 kg
Type of product Vacuum creator

Identification numbers & Classifications

Article number 385025 WR2
EAN / GTIN 2050001785251
Manufacturer number 93802

Description

Version:

  • Cooling lubricant is fed to the operating medium circuit of the water ring pump.
  • Surplus liquid is returned to the machine tool.
  • No additional liquid separator necessary.

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart