• The item cannot be ordered due to missing prices.

Vacuum pump, Type: VP2

Article no.: 385010 VP2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 271 mm
Width 258 mm
Height 296 mm
Suction power 10 m3/h
Motor voltage 230 V
Motor power 0.4 kW
Weight 18 kg
Type of product Vacuum creator

Identification numbers & Classifications

Article number 385010 VP2
EAN / GTIN 2050002082649
Manufacturer number 95969

Description

Version:

Vacuum pump (only for dry machining).

Application:

Operation of vacuum clamping plates and systems.

Supplied with:

2 m vacuum hose, 3/2-way manual lever valve with ventilation, vacuum gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart