• The item cannot be ordered due to missing prices.

Slit vacuum plate Venturi system, Type: VS1

Article no.: 384905 VS1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 32.5 mm
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 384905 VS1
EAN / GTIN 4062406256456
Manufacturer number 384905 VS1

Description

Version:

Aluminium, steel blue anodised. Operating pressure 3.5 − 8 bar. The final vacuum is approx. 80 mbar (92 % vacuum). Integral noise muffler reduces the noise generation. Height tolerance ± 0.5 mm.

Advantage:

Low-cost entry-level system. Low maintenance costs. Ready for immediate use.
Can quickly and easily be converted to vacuum pump operation.

Application:

For vacuum clamping without a vacuum pump.

Supplied with:

Back-stop discs, compressed air hose ⌀ 10 mm (1 m), Venturi nozzle (1 pc.).
Rubber adapter mat (1×).
Hose adaptor (1×), plug LW 12 (1×), stepless adjustable clamps (2×).

Note:

When using Venturi nozzles, we advise against machining using coolant emulsion.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart