{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 200 mm | |
Width | 70 mm | |
Height | 51 mm | |
Height tolerance | +0.5 / -2 mm | |
Magnetic field height | 4 mm | |
Weight | 4.2 kg | |
Nominal clamping force | 180 N/cm2 | |
Type of product | Magnetic clamping plate |
Article number | 380870 200 | |
EAN / GTIN | 4045197311320 | |
Manufacturer number | 242.05-ND200-MS |