• The item cannot be ordered due to missing prices.

Lamellae pole block (single, non-magnetic) 9

Article no.: 380820 9

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 100 mm
    Width 70 mm
    Height 41 mm
    Version flat
    Pole alignment crosswise
    Weight 2.1 kg
    Type of product Laminated block

    Identification numbers & Classifications

    Article number 380820 9
    EAN / GTIN 4045197311047
    Manufacturer number 248.60-100X70X41-QE

    Description

    Version:

    • Steel-brass connection.
    • Longitudinal and transverse pole distribution. Level or Vee profile.
    • Lamellae made of 1 mm brass / 3 mm steel, adhesively bonded without tie rods.
    • Lamellae pole blocks are themselves non-magnetic.
    • Height tolerance ± 0.5 mm.

    Application:

    • For use only in connection with magnetic clamping plates for machining irregularly-shaped components.
    • Pole blocks can be machined to any desired profile.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart