• The item cannot be ordered due to missing prices.

Permanent magnetic chuck, with parallel pole pitch, Chuck ⌀: 300mm

Article no.: 380777 300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 300 mm
Height 62 mm
Height tolerance 0 / -1 mm
Pitch circle ⌀ 285 mm
Thread ⌀ 4×M8
Magnetic field height 10 mm
Weight 31 kg
Nominal clamping force 150 N/cm2
Grinding allowance in pole area 6 mm
Centre ⌀ 250 mm
Centring hole depth 4 mm
Parallel pole distribution 12+3 mm
possible to bore out to centre hole “J” 25×20 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380777 300
EAN / GTIN 2050001944429
Manufacturer number 244.11-300

Description

Version:

Powerful magnetic system with neodymium magnets and low magnetic field height. Continuously adjustable magnetic force.

Application:

For grinding and turning.
For clamping small and thin to large workpieces.

Note:

The centre can be bored out to size “J”.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart