{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pole area length | 450 mm | |
Width | 150 mm | |
Height | 51 mm | |
Height tolerance | +0.5 / -2 mm | |
Magnetic field height | 6 mm | |
Grinding allowance in pole area | 8 mm | |
Weight | 30 kg | |
Nominal clamping force | 80 N/cm2 | |
Type of product | Magnetic clamping plate |
Article number | 380500 450 | |
EAN / GTIN | 4045197310712 | |
Manufacturer number | 243.01-450X150 |