• The item cannot be ordered due to missing prices.

Permanent magnetic clamping plate, transverse pole pitch, Pole area length: 600mm

Article no.: 380100 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Pole area length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 600 mm
Width 200 mm
Height 59 mm
Height tolerance +0.5 / -2 mm
Magnetic field height 12 mm
Grinding allowance in pole area 5 mm
Weight 52 kg
Nominal clamping force 150 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380100 600
EAN / GTIN 4045197310668
Manufacturer number 243.11-600X200

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • ON-OFF control by hand-operated lever.
  • In the OFF state a weak opposing field assists removal of the components.
  • With longitudinal and transverse stops.
  • Lamellae made of 3 mm brass / 12 mm steel.
  • Magnetic field without straying, ensuring no magnetisation of tools.

Application:

  • Suitable for heavy machining such as roughing.
  • For small, medium, and large components even with rough or uneven surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart