• The item cannot be ordered due to missing prices.

Quick-action table clamp BS5N

Article no.: 377065 BS5N

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 140 mm
Clamping height h 240 mm
maximum clamping force at 50mm clamping height 10 kN
Height H 320 mm
Attachment hole ⌀ 16.5 mm
Type of product Quick clamp

Identification numbers & Classifications

Article number 377065 BS5N
EAN / GTIN 4008158018164
Manufacturer number BS5N

Description

Version:

Steplessly variable, fixed or pivoted. Type BS − the clamping action is released by tightening the clamping handle further then pressing the release lever (clamp then releases easily). Type GRS − the spindle is located away from the head, allowing free access to the work area.

Application:

For use on machine tables for fast and reliable clamping and releasing when manufacturing individual parts.

Optional extras:

Socket-head screw to DIN 912, T-nuts No. 375315; 375320; 375325 to DIN 508.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart