{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6848HJ | |
Hole spacing e | 19 mm | |
Hole spacing f | 24.5 mm - 32 mm | |
Bore ⌀ d | 6.5 mm | |
Adjustment travel of clamping hook c | 48.5 mm - 96 mm | |
Clamping height h | 19 mm | |
Clamping force P (traction) | 3,200 N | |
Overall height H | 70 mm | |
Overall length L | 169 mm - 216 mm | |
Type of product | Hook toggle clamp |
Article number | 376800 3 | |
EAN / GTIN | 4020772008604 | |
Manufacturer number | 557406 |