{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6847 | |
Hole spacing e | 19 mm | |
Hole spacing f | 31.5 mm - 35.5 mm | |
Bore ⌀ d | 5.5 mm | |
Adjustment travel of clamping hook c | 72 mm - 84 mm | |
Clamping height h | 22.7 mm | |
Clamping force P (traction) | 3,000 N | |
Overall height H | 36 mm | |
Overall length L | 200.5 mm | |
Radius R | 5.5 mm | |
Thickness a | 7.1 mm | |
Type of product | Hook toggle clamp |
Article number | 376740 3 | |
EAN / GTIN | 4020772094546 | |
Manufacturer number | 94540 |