{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6843 | |
a | 60 mm | |
f | 40 mm | |
i | 40 mm | |
l | 5 mm | |
Shoulder length b | 11 mm | |
c | 11 mm - 18 mm | |
e | 22 mm | |
g | 40 mm | |
h | 24 mm | |
d | 6.7 mm | |
k | 16.2 mm | |
Type of product | Angled base |
Article number | 376730 2 | |
EAN / GTIN | 4020772094027 | |
Manufacturer number | 94029 |
This article |
Recommendations |
|
---|---|---|
Angled base sturdy, Type: 2 |
||
d | 6.7 mm | 6.3 mm |
g | 40 mm | 40 mm |
h | 24 mm | 24 mm |
i | 40 mm | 40 mm |
l | 5 mm | 5 mm |
Type | 6843 | 376735 2 |
Type of product | Angled base | Angled base |