• The item cannot be ordered due to missing prices.

Push-pull toggle clamp short body 3

Article no.: 376725 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376725 3
Clamping range 38 mm
Clamping force P (pressure and traction) 1,300 N
Overall height H 100 mm
Overall length L 237 mm
Contact screw M8×50 mm
thread at front of clamp M20×1.5 mm
Type of product Push-pull toggle clamp

Identification numbers & Classifications

Article number 376725 3
EAN / GTIN 4045197226792
Manufacturer number 376725 3

Description

Version:

Hardened shoulder screws.
  • Ergonomic handle made of oil-resistant plastic.

Application:

  • Direct fixing to sheet metal fixing points.
  • Connected to jig body with threaded end of arm.

Optional extras:

Angled base No. 376735.

Note:

  • Available in stainless steel on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart