{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6841J | |
Hole spacing f | 16 mm - 19.5 mm | |
Angled base width K | 30 mm | |
Clamping height b to centre of screw | 15 mm | |
Bore ⌀ d | 4.5 mm | |
Clamping range | 20 mm | |
Clamping force P (pressure and traction) | 1,000 N | |
Overall height H | 60.5 mm | |
Overall length L | 185 mm | |
Contact screw | M4×20 mm | |
thread at front of clamp | M12×1,5 mm | |
Type of product | Push-pull toggle clamp |
Article number | 376710 1 | |
EAN / GTIN | 4020772008406 | |
Manufacturer number | 557374 |