{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6830SJ | |
Hole spacing e | 41 mm | |
Hole spacing f | 29-43 mm | |
Bore ⌀ d | 8.5 mm | |
Clamping height H | 45 mm | |
Clamping force P1 | 2,000 N | |
Clamping force P2 | 3,000 N | |
overall height | 75 mm | |
overall length | 287 mm | |
Contact screw | M8×65 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376650 4 | |
EAN / GTIN | 4020772008826 | |
Manufacturer number | 557428 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Horizontal toggle clamp with safety-locking mechanism 4 |
||
Contact screw | M8×65 | M10×90 |
Bore ⌀ d | 8.5 | 8.8 |
overall height | 75 | 90 |
Clamping force P1 | 2,000 | 2,500 |
Clamping force P2 | 3,000 | 3,500 |
Type | 6830SJ | 376625 4 |
Clamping height H | 45 | 45 |