• The item cannot be ordered due to missing prices.

Horizontal toggle clamp with horizontal base, Type: 1

Article no.: 376625 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376625 1
Hole spacing e 13.5 mm
Hole spacing f 19.7 mm
Bore ⌀ d 5.2 mm
Clamping height H 18 mm
Clamping force P1 460 N
Clamping force P2 700 N
overall height 38 mm
overall length 105 mm
Contact screw M5×30 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376625 1
EAN / GTIN 4045197229915
Manufacturer number 376625 1

Description

Version:

Captive contact screws.
With horizontal base for fixing to base plates etc.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart