{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6830NIJ | |
Hole spacing e | 11.5-14.5 mm | |
Hole spacing f | 16 mm | |
Bore ⌀ d | 4.6 mm | |
Clamping height H | 14.5 mm | |
Clamping force P1 | 250 N | |
Clamping force P2 | 400 N | |
overall height | 23 mm | |
overall length | 79 mm | |
Contact screw | M4×25 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376620 0 | |
EAN / GTIN | 4020772008932 | |
Manufacturer number | 557439 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Horizontal toggle clamp with horizontal base, stainless 0 |
||
Contact screw | M4×25 | M4×20 |
Bore ⌀ d | 4.6 | 4.3 |
overall length | 79 | 77 |
Clamping force P2 | 400 | 380 |
Hole spacing e | 11.5-14.5 | 11.2 |
Type of product | Horizontal toggle clamp | Horizontal toggle clamp |
Clamping height H | 14.5 | 8 |