{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 68300J | |
Hole spacing e | 26 mm | |
Hole spacing f | 19.5-29.5 mm | |
Bore ⌀ d | 5.6 mm | |
Clamping height H | 28 mm | |
Clamping force P1 | 1,600 N | |
Clamping force P2 | 3,000 N | |
overall height | 51 mm | |
overall length | 224 mm | |
Contact screw | M6×50 mm | |
Type of product | Horizontal toggle clamp |
Article number | 376615 2 | |
EAN / GTIN | 4020772017736 | |
Manufacturer number | 557935 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Horizontal toggle clamp plus, with horizontal base 2 |
||
Contact screw | M6×50 | M6×40 |
Bore ⌀ d | 5.6 | 5.5 |
overall height | 51 | 54 |
Clamping force P1 | 1,600 | 1,200 |
Clamping force P2 | 3,000 | 1,400 |
Type | 68300J | 376625 2 |
Clamping height H | 28 | 24 |