• The item cannot be ordered due to missing prices.

Horizontal toggle clamp with horizontal base 5

Article no.: 376610 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6830J
Hole spacing e 41.5 mm
Hole spacing f 41.5 mm
Bore ⌀ d 8.5 mm
Clamping height H 46 mm
Clamping force P1 3,000 N
Clamping force P2 5,000 N
overall height 73 mm
overall length 321 mm
Contact screw M8×65 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376610 5
EAN / GTIN 4020772008109
Manufacturer number 557336

Description

Version:

Captive contact screws.
Compact design due to new handle.
Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
With horizontal base for fixing to base plates etc.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart