• The item cannot be ordered due to missing prices.

Vertical toggle clamp with horizontal base, Type: 6

Article no.: 376500 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6800J
Hole spacing e 50.5 mm
Hole spacing f 67.5-72.5 mm
Bore ⌀ d 13 mm
Clamping height H 81 mm
Clamping force P1 3,400 N
Clamping force P2 5,500 N
overall height 333 mm
overall length 231 mm
Contact screw M12×110 mm
Type of product Vertical toggle clamps

Identification numbers & Classifications

Article number 376500 6
EAN / GTIN 4020772007799
Manufacturer number 557307

Description

Version:

With horizontal base for fixing to base plates etc.
  • Compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
  • Captive contact screw.
  • Finger protection thanks to safety clamping mechanism no trap points.

Application:

For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart