• The item cannot be ordered due to missing prices.

Pair of parallel table backstops 16 mm

Article no.: 375500 16

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6350
T-slot nominal size 16 mm
Width tolerance h7 -0.018 mm
Length 160 mm
Height 50 mm
Height tolerance as pairs IT5 0.011 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 375500 16
EAN / GTIN 4020772074302
Manufacturer number 74302

Description

Version:

With minus tolerance h7, compatible with machine slots with tolerance H8. Height tolerance IT5.

Application:

  • As backstops in machine table slots.
  • As parallel blocks in clamping fixtures. For further parallel blocks see No. 366400 - 366750.

Material:

Hardened steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart